Shop All Point of Use Water Heaters
Chronomite Labs
Electric Tankless Water Heater, 67A, 480V
Mfr # ER-67L/480_3P
Zoro # G2344087
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480 VAC
- Amps AC 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chronomite Labs
- MFR # ER-67L/480_3P
- Zoro # G2344087
- UPC # 883232511861
- Country of Origin United States
- Category Point of Use Water Heaters
Details
Item | Electric Tankless Water Heater |
Voltage | 480 VAC |
Amps AC | 67 |
Description
Electric Tankless Water Heater,67A,480V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 4", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFY-CI062P34-FBI-A7)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Truffle (441297)
- WATTS Dual Check with Atmospheric Vent (LFN9-1/4)
- MOEN 6" Straight Shower Arm (116651)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- CHRONOMITE LABS 480VAC, 24 Amps, Both Electric Tankless Water Heater (ER-42L/480_3P)
- CHRONOMITE LABS 8320W Tankless Water Heater 208VAC (M40EW/208HTR-I)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 1,800 W, 1.5 gpm Max. Flow Rate, 120V AC, 15 A (SR-15L/120 HTR-I)
- CHRONOMITE LABS 480VAC, 29 Amps, Both Electric Tankless Water Heater (ER-50L/480_3P)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/277HTR 104F-I)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 A Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- Chronomite Labs Point of Use Water Heaters