Shop All Point of Use Water Heaters
Chronomite Labs
Electric Tankless Water Heater, 20A, 240V
Mfr # SR-20L/240 HTR-I
Zoro # G2342352
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 VAC
- Amps AC 20
- Overall Height 6.25 in
- Overall Width 9.63 in
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chronomite Labs
- MFR # SR-20L/240 HTR-I
- Zoro # G2342352
- UPC # 883232513223
- Country of Origin United States
- Category Point of Use Water Heaters
Dimensions
Overall Height | 6.25 in |
Overall Width | 9.63 in |
Overall Depth | 2.75 in |
Overall Dimensions - H x W x D | 6.25 in x 9.63 in x 2.75 in |
Details
Item | Electric Tankless Water Heater |
Voltage | 240 VAC |
Amps AC | 20 |
Phase | Single |
Standards | UL Listed |
Housing Material | Aluminum |
Minimum Flow Activation | 0.35 gpm |
Power Consumption | 4,800 W |
Maximum Water Pressure | 150 psi |
Adjustable Thermostat | No |
Temperature Rise @ Flow | 32 Degrees F @ 1 gpm, 36 Degrees F 0.9 gpm, 41 Degrees F @ 0.8 gpm, 46 Degrees F @ 0.7 gpm, 54 Degrees F @ 0.6 gpm, 65 Degrees F @ 0.5 gpm, 81 Degrees F @ 0.4 gpm |
Operating Voltage | 240V AC |
Current | 20 A |
Maximum Flow Rate | 1 gpm |
Minimum Water Pressure | 25 psi |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.35 gpm, Overall Depth 2.75 in, Overall Height 6.25 in, Overall Width 9.63 in, Power Consumption 4,800 W, Adjustable Thermostat No, Current 20 A, Housing Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (438339)
- PARKER Bulkhead, Nylon, Comp, 3/8In (N6BU6)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA06)
- ZORO SELECT 22-1/2 Street Elbow, 1-1/2 In HubxSpigot (1WJF8)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/277 HTR-I)
- CHRONOMITE LABS Electric Tankless Water Heater, 40A, 240V, (SR-40/240 HTR-I)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 104F-I)
- CHRONOMITE LABS Electric Tankless Water Heater, 69A, 208V (ER-120L/208_3P)
- CHRONOMITE LABS 240VAC, 120 Amps, Both Electric Tankless Water Heater (ER-120L/240)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/208 HTR-I)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 110F-I)
- Chronomite Labs Point of Use Water Heaters