Shop All Electric Tankless Water Heaters
Chronomite Labs
Electric Tankless Water Heater, Wall Mount, 2,400 W, 1.5 gpm Max. Flow Rate, 120V AC, 20 A
Mfr # SR-20L/120 HTR-I
Zoro # G3177343
original price:
$267.99
24% off
new price: $201.89
/ea
Free Shipping & Returns
$201.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Watts 2400
- Commercial / Residential Both
- Watts - Water Heaters 2,400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chronomite Labs
- MFR # SR-20L/120 HTR-I
- Zoro # G3177343
- UPC # 883232513438
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 9 5/8 in |
Height | 6 1/4 in |
Depth | 2 3/4 in |
Wire Size | 12 AWG |
Overall Width | 9.63 in |
Overall Depth | 2.75 in |
Overall Height | 6.25 in |
Hot Outlet Size | 3/8 in |
Cold Inlet Size | 3/8 in |
Overall Dimensions - H x W x D | 6.25 in x 9.63 in x 2.75 in |
Description
If you are looking for an energy efficient electric tankless water heater, the Chronomite Labs SR-20L/120 HTR-I is the product to choose. The point of use water heater has a compact size and can be installed easily in any area. It features both residential and commercial applications, allowing you to enjoy unlimited hot water whenever you need it. With a 99% energy efficiency rating, this unit is cost effective and economical to run. A 3/8" compression water connection makes installation quick and easy. When it comes to home heating solutions, there is no better option than the Chronomite Labs SR-20L/120 HTR-I Point of Use Water Heater.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Round Head Plug, Forged Steel, 1 in (0361328040)
- KNAUF INSULATION 2-1/8" Id X 1" Knauf Earthwool Fg Pipe Asj+-Ssll 99/C (5002431)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BKF-8W-18-G)
- ARROWHEAD BRASS Silcockflange1/2Fm3/4Hlf (255LF)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 8320 W, 1 Phase (M40/208HTR 110F-I)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 6240 W, 1 Phase (M30/208HTR 110F-I)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 8320 W (SR-40/208 HTR-I)
- CHRONOMITE LABS 277VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 4150 W (SR-15L/277 HTR-I)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/277 110F)
- ECCOTEMP L10 Portable Outdoor Tankless Water Heater w/ Shower Set (L10-SET)
- EEMAX Eemax AP048480 Commercial Electric Tankless Water Heater 48kW 408V 57.8A (AP048480)
- Chronomite Labs Electric Tankless Water Heaters