Shop All Point of Use Water Heaters
Chronomite Labs
Elect Tankless Water Heater, 68A, 240V, Amps AC: 68
Mfr # R-68S/240
Zoro # G2343463
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 VAC
- Amps AC 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chronomite Labs
- MFR # R-68S/240
- Zoro # G2343463
- UPC # 883232466048
- Country of Origin United States
- Category Point of Use Water Heaters
Details
Item | Electric Tankless Water Heater |
Voltage | 240 VAC |
Amps AC | 68 |
Description
Elect Tankless Water Heater,68A,240V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit, Diaphragm, 3.5 GPF (A1038A)
- ARROWHEAD BRASS PK1370 Vacuum Breaker Fine Thread Inlet Nickel Plated (AR575050)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- CHRONOMITE LABS 208VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/208)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 104F-I)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- CHRONOMITE LABS 480VAC, 24 Amps, Both Electric Tankless Water Heater (ER-42L/480_3P)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/208 HTR-I)
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- EEMAX 277VAC, 58 Amps, Commercial Electric Tankless Water Heater (EX160T2 EE)
- Chronomite Labs Point of Use Water Heaters