Shop All Point of Use Water Heaters
Chronomite Labs
Elect Tankless Water Heater, 58A, 277V, Amps AC: 58
Mfr # R-58L/277
Zoro # G2343332
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277 VAC
- Amps AC 58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chronomite Labs
- MFR # R-58L/277
- Zoro # G2343332
- UPC # 883232466215
- Country of Origin United States
- Category Point of Use Water Heaters
Details
Item | Electric Tankless Water Heater |
Voltage | 277 VAC |
Amps AC | 58 |
Description
Elect Tankless Water Heater,58A,277V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-DRAIN Flexdrain Elbow-Connectr (57010)
- BOBBY Float Valve, 1/4 In, SS/Plastic (RM292-12-N)
- ZORO SELECT 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (26-1009LF)
- IN-SINK-ERATOR Garbage Disposal, Badger 1, 1/3 HP (BADGER 1)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 3,600 W, 1.5 gpm Max. Flow Rate, 120V AC, 30 A (SR-30L/120 HTR-I)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/277HTR 110F-I)
- CHRONOMITE LABS Electric Tankless Water Heater, 40A, 240V, (SR-40/240 HTR-I)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/208 HTR-I)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/208 HTR-I)
- CHRONOMITE LABS 8320W Tankless Water Heater 208VAC (M40EW/208HTR-I)
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- Chronomite Labs Point of Use Water Heaters