Shop All Point of Use Water Heaters
Chronomite Labs
Elect Tankless Water Heater, 48A, 277V, Amps AC: 48
Mfr # R-48S/277
Zoro # G2343387
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277 VAC
- Amps AC 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chronomite Labs
- MFR # R-48S/277
- Zoro # G2343387
- UPC # 883232466161
- Country of Origin United States
- Category Point of Use Water Heaters
Details
Item | Electric Tankless Water Heater |
Voltage | 277 VAC |
Amps AC | 48 |
Description
Elect Tankless Water Heater,48A,277V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Bulkhead Union, 5/16" or 8mm, PMM5/16 (8MM) (PMM5/16 (8MM))
- NANTUCKET SINKS Brushed Nickel Soap Dispenser (NSSD-BN)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200041)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- CHRONOMITE LABS Elect Tankless Water Heater, 63A, 240V (R-63L/240)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- CHRONOMITE LABS Electric Tankless Water Heater, 69A, 208V (ER-120L/208_3P)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/208 HTR-I)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- Chronomite Labs Point of Use Water Heaters