Shop All Electric Water Heaters
Chronomite Labs
2.5 gal, Mini Tank Electric Water Heater, 110/120V, Single Phase
Mfr # CMT-2.5
Zoro # G2342230
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/120V
- Phase Single
- Includes Hanging Bracket
- Overall Width 11.75 in
- Overall Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chronomite Labs
- MFR # CMT-2.5
- Zoro # G2342230
- UPC # 883232508120
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Width | 11.75 in |
Overall Height | 14.5 in |
Height to Hot Outlet | 15.5 in |
Manufacturer Warranty Length | 1 yr |
Overall H x Dia. | 14.5 in |
Overall Depth | 10.38 in |
Details
Item | Mini Tank Electric Water Heater |
Voltage | 110/120V |
Phase | Single |
Includes | Hanging Bracket |
Application | Sinks |
Standards | cULus Listed |
Tank Capacity | 2.5 gal |
Electrical Connection Type | Power Cord and Pl |
Market | Commercial, Industrial, Residential |
Overheat Protection | Yes |
Operating Voltage | 110/120V AC |
Element Material | Stainless Steel |
Included Valve Type | T & P Relief |
Maximum Water Pressure | 80 psi |
Included Valves | Temperature and Pressure Relief |
Power Consumption | 1,440 W |
Current | 12 A |
Description
Electric Mini Tank Water Heater, Operating Voltage 110/120V AC, Phase Single, Overall Height 14.5 in, Overall Width 11.75 in, Power Consumption 1,440 W, Tank Capacity 2.5 gal, Tank Diameter Not Applicable, Market Commercial, Industrial, Residential, Application Sinks, Current 12 A, Electrical Connection Type Power Cord and Pl, Element Material Stainless Steel, Height to Hot Outlet 15.5 in, Included Valves Temperature and Pressure Relief, Includes Hanging Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 40 (5P740)
- WATTS Dielectric Union, 1-1/2 In, FIP x Solder (11/2 LF 3001A-1 1/2)
- PROSOURCE Floor Flange Blk Mallble 1-1/2 (27-11/2B)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- CHRONOMITE LABS 4 gal, Electric Mini Tank Water Heater, 110/120V, Single Phase (CMT-4.0)
- CHRONOMITE LABS 1.3 gal, Mini Tank Electric Water Heater, 110/120V, Single Phase (CMT-1.3)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (88H-40D)
- RHEEM 28 gal, Residential Electric Water Heater, 240V, Single Phase (PROE28 S2 RH95)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 30 gal Tank, 092 Energy Efficiency (6ES30-D)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-12-G)
- Chronomite Labs Electric Water Heaters