Shop All Electric Water Heaters
Chronomite Labs
1.3 gal, Mini Tank Electric Water Heater, 110/120V, Single Phase
Mfr # CMT-1.3
Zoro # G2342258
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 in
- Phase Single
- Application Sinks
- Standards cULus Listed
- Voltage 110/120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chronomite Labs
- MFR # CMT-1.3
- Zoro # G2342258
- UPC # 883232508137
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Width | 11 in |
Overall Height | 12.5 in |
Overall Depth | 10 in |
Manufacturer Warranty Length | 1 yr |
Overall H x Dia. | 12.5 in |
Height to Hot Outlet | 13.5 in |
Details
Item | Mini Tank Electric Water Heater |
Phase | Single |
Application | Sinks |
Standards | cULus Listed |
Voltage | 110/120V |
Includes | Hanging Bracket |
Tank Capacity | 1.3 gal |
Power Consumption | 1,440 W |
Electrical Connection Type | Power Cord and Pl |
Market | Commercial, Industrial, Residential |
Included Valve Type | T & P Relief |
Overheat Protection | Yes |
Operating Voltage | 110/120V AC |
Current | 12 A |
Included Valves | Temperature and Pressure Relief |
Element Material | Stainless Steel |
Maximum Water Pressure | 80 psi |
Description
Electric Mini Tank Water Heater, Operating Voltage 110/120V AC, Phase Single, Overall Height 12.5 in, Overall Width 11 in, Power Consumption 1,440 W, Tank Capacity 1.3 gal, Tank Diameter Not Applicable, Market Commercial, Industrial, Residential, Application Sinks, Current 12 A, Electrical Connection Type Power Cord and Pl, Element Material Stainless Steel, Height to Hot Outlet 13.5 in, Included Valves Temperature and Pressure Relief, Includes Hanging Bracket, Manufacturer Warranty Length 1 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3002-RIV-PB-ORB)
- KOHLER Rival Pull Out Kitchen Faucet (30468-CP)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- ZORO SELECT Adapter, 3 In FNPT x Hub (1WHX6)
- CHRONOMITE LABS 4 gal, Electric Mini Tank Water Heater, 110/120V, Single Phase (CMT-4.0)
- RHEEM-RUUD 119.9 gal., Commercial Electric Water Heater, 480 VAC, 1 or 3 Phase (ES120-27-G)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES120-36-G)
- RHEEM 50 gal, Electric Water Heater, 240V, Single Phase (PROE50 T2 RH92 CL)
- EEMAX Electric Tankless Water Heater, 480V (XTP020480)
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 480 VAC, 1 or 3 Phase (ES85-18-G)
- RHEEM 47 gal, Residential Electric Water Heater, 240V, Single Phase (PROE47 S2 RH95)
- Chronomite Labs Electric Water Heaters