Shop All Electric Tankless Water Heaters
Chronomite
Laboratories Instant-Flow SR
Mfr # SR-40/208 HTR-I
Zoro # G808663039
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Water Heaters 208
- Depth 2-3/4 in
- Cabinet Material Aluminum Housing
- Width 9-5/8 in
- Height 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chronomite
- MFR # SR-40/208 HTR-I
- Zoro # G808663039
- UPC # 883232513094
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 2-3/4 in |
Width | 9-5/8 in |
Height | 6-1/4 in |
Details
Voltage - Water Heaters | 208 |
Cabinet Material | Aluminum Housing |
Description
Low flow Chronomite SR and Micro tankless water heaters provide efficient, continuous hot water that promotes water conservation. Low flow Chronomite Micro tankless water heater provides ultra quick response for temperature variations and works very well with electric eye low flow faucets. The Chronomite Micro has a highly engineered digital micro-processor that senses incoming water temperatures and immediately adjusts the temperature control allowing consistant water temperature. The micro-processor has ultra quick response to temperature changes and is ideal for use with the newest sensor/hands free faucets requiring extreme low flows. the Micro Water Heater will actuate at 0.30 gpm which means that it provides extreme energy and water conservation. The vandal resistant aluminum housing and digital micro-processor will provide many years of efficient service. The Chronomite Micro is valued by Design Engineers and Architects for its leading edge features and this unit is entirely manufactured in the US. Faucet controls and compression fittings are supplied with each unit. Applications include: commercial buildings, industrial buildings, hospitals, schools, public lavatories, kitchens and bar sink areas.Check local and state building codes prior to installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (MPV8T015)
- RUVATI 30"x18" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2030BK)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- KOHLER Taut Commercial Sc Lav Faucet Vibrant Brushed Nickel (46028-4-BN)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239217)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- ANZZI ENVO Atami 27 kW Tankless Electric Water Heater (WH-AZ027-M3)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX100)
- ANZZI ENVO Arima 11 kW Tankless Electric Water Heater (WH-AZ011-M2)
- Chronomite Electric Tankless Water Heaters