Shop All Arts & Crafts
Chroma Acrylics
Chroma Acrylics 2021171 0.75 oz Sax True Flow Premium Acrylic Paint; Assorted Colors - Set of 48
Mfr # 2021171
Zoro # G504159119
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chroma Acrylics
- MFR # 2021171
- Zoro # G504159119
- UPC # 885634326111
- Country of Origin China
- Category Arts & Crafts
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- High pigment load creates brilliant colors
- Dries to an attractive low gloss finish
- Excellent color saturation and luminosity
- Set of 48
- Alizarin Crimson Hue, Gold
- Primary Red, Titanium White, Cadmium Red Light Hue, Raw Sienna, Yellow Oxide
- Burnt Sienna, Cerulean Blue Hue, Raw Umber, Cadmium Red Medium Hue, Deep Violet, Light Blue Primary
- Burnt Umber, Cobalt Blue Hue, Deep Magenta, Magenta
- Primary Yellow, Phtalo Blue, Red Oxide, Bright Yellow Green, Unbleached Titanium
- Permanent Green, Hooker's Green Hue, Ultramarine Blue, Cadmium Red Deep Hue, Light Portrait Pink, Copper
- Pthalo Green, Cadmium Yellow Deep Hue, Cadmium Yellow Light Hue
- Primary Blue, Bright Aqua Green, Permanent Green Deep, Neutral Gray, Naples Yellow Hue, Brilliant Purple
- Dioxazine Purple, Silver, Violet
- Ivory Black, Naphthol Crimson, Mars Black, Bronze, Light Blue Violet, Bronze Yellow
- Grade Level: High School-College
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Assorted
- Container Type: Tubes
- Size: 0.75 oz
- Country of Origin: United States of America
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Card Stock, 8-1/2x11, Yellow, PK250 (WAU22731)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ocean (1634-191)
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- BETTER OFFICE PRODUCTS Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards, 1125in x 625in Asst'd Colors, 7PK (24007)
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- CHROMA ACRYLICS Chroma Acrylics 1592738 Versatemp Premium Heavy Bodied Tempera Paint Set; Set of 6 Quarts (1592738)
- CHROMA ACRYLICS Chroma Acrylics 1592700 Versatemp Premium Heavy-Bodied Tempera Paint; Black; 1 Pint (1592700)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- PACON Paper, Construction, 9" x 12", Red, PK50 (102993)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS Quart, 12 PK (2002803)
- Chroma Acrylics