Shop All Arts & Crafts
Chroma Acrylics
Chroma Acrylics 1592741 Premium Heavy-Bodied Acrylic Metallics Paint; 4 oz Jars; Set of 6
Mfr # 1592741
Zoro # G404160185
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chroma Acrylics
- MFR # 1592741
- Zoro # G404160185
- UPC # 885634302030
- Country of Origin United States
- Category Arts & Crafts
Description
Premium metallic acrylic colors possess superb coverage and dry rapidly to a water resistant, brilliant metallic finish. Useful for painting on paper, cardboard, canvas, metal or plastic. Can be used alone or mixed with other acrylic colors to create dramatic iridescent effects. Paints clean ups up with soap and water and are freeze thaw stable.
Features- Premium Heavy-Bodied Acrylic Metallics Paint, 4 oz Jars, Set of 6
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Jar
- Size: 4 oz
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIYUE Feiyue FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine (FESM-550N)
- OIC Business Card Holder, 3-7/8"x1-7/8"x2-3/8", Clear (OIC97832)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Black (IK60)
- START INTERNATIONAL Smooth Holder, Separating Roller (ZCM1000P533)
- CHROMA ACRYLICS Chroma Acrylics 1592700 Versatemp Premium Heavy-Bodied Tempera Paint; Black; 1 Pint (1592700)
- CHROMA ACRYLICS Chroma Acrylics 1592738 Versatemp Premium Heavy Bodied Tempera Paint Set; Set of 6 Quarts (1592738)
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- PACON Tru-Ray® Construction Paper, White, 12" x 18", 50 Sheets/Pk, PK5 (103058)
- PLAID Mod Podge Hard Coat 8Oz (CS11245)
- ADIROFFICE 18"x 24"Self Healing Reversible Cutting Mat, Green/Black, PK2 (ADICM1824-2pk)
- PACON Pacon, WHITE DRAWING PAPER, 78LB, 12 X 18, PURE WHITE, 500/REAM (4812)
- Chroma Acrylics