Shop All Arts & Crafts
Chroma Acrylics
Chroma Acrylics 1592721 Versatemp Premium Heavy-Bodied Tempera Paint; Turquoise
Mfr # 1592721
Zoro # G204163515
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chroma Acrylics
- MFR # 1592721
- Zoro # G204163515
- UPC # 885634301835
- Country of Origin United States
- Category Arts & Crafts
Description
Heavy bodied paint has richer, brighter, and more intense color that provide superior brush build up and excellent color mixing properties. Perfect for block and screen printing as well as signs, sets and backdrops. Paint is non-toxic, freeze thaw stable and cleans up easy with soap and water. Comes in a safe plastic container. Made in USA.
Features- Versatemp Premium Heavy-Bodied Tempera Paint, Turquoise
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Bottle
- Size: Quart
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- CONTROLTEK PermaLOK Bundle Bags, 250PK (CNK585012)
- DELL COMMERCIAL Dell Black Toner 3000PG, 593BBML (F9G3N)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- CHROMA ACRYLICS Chroma Acrylics 1592700 Versatemp Premium Heavy-Bodied Tempera Paint; Black; 1 Pint (1592700)
- CHROMA ACRYLICS Chroma Acrylics 1592738 Versatemp Premium Heavy Bodied Tempera Paint Set; Set of 6 Quarts (1592738)
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- TREND Way to Motor/Old Shoe Scented Stickers, 144PK (T83622)
- CRAYOLA Bulk Crayons, Yellow, Regular Size, 144PK (520836034)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- Chroma Acrylics