Shop All Arts & Crafts
Chroma Acrylics
Chroma Acrylics 1592700 Versatemp Premium Heavy-Bodied Tempera Paint; Black; 1 Pint
Mfr # 1592700
Zoro # G304160261
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chroma Acrylics
- MFR # 1592700
- Zoro # G304160261
- UPC # 885634301620
- Country of Origin United States
- Category Arts & Crafts
Description
Richer, brighter, more intense colors with a heavy bodied consistency that provide superior brush film build and excellent color mixing properties. Perfect for block and screen printing as well as signs, sets and backdrops. Easy soap and water cleanup, non-toxic and freeze thaw stable. Safe plastic container with dispenser spout. Made in USA.
Features- Versatemp Premium Heavy-Bodied Tempera Paint, Black, 1 Pint
- Color: Black
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Bottle
- Size: Pint
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Red (WL-075-25-RD)
- MELISSA & DOUG Lets Play House Condiment Set (9358)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- BAND-IT Strapping Buckle, 1/2 In., PK50 (GRC454)
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- PACON Tagboard, Hw, 18X24, Mla, 100Sh Pk (PAC5120)
- PACON Tru-Ray® Construction Paper, Festive Red, 12x18in, PK250 (P103432)
- PACON Medium Weight Tagboard, White, 18in x 24in, 100 Sheets (P5290)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, White (UBC63613)
- PACON Sentence Strips, Manila, PK100 (5157)
- PRANG Semi-Moist Watercolor Paints, Plastic Pan, 16 Assorted Colors (X16016)
- Chroma Acrylics