Shop All Arts & Crafts
Chroma Acrylics
Chroma Acrylics 1592696 Versatemp Washable Heavy Bodied Tempera Set; Multiple Colors; 12 Pints
Mfr # 1592696
Zoro # G304160322
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chroma Acrylics
- MFR # 1592696
- Zoro # G304160322
- UPC # 885634301583
- Country of Origin United States
- Category Arts & Crafts
Description
Most washable paints lack pigment strength. Versatemp Washable provides a stronger pigment load as well as a heavy bodied, creamy consistency. Works well in block and screen printing. Paint is non-toxic, freeze thaw stable and easily cleans up with soap and water. Comes in a safe plastic container. Made in USA.
Features- Versatemp Washable Heavy Bodied Tempera Set, Multiple Colors, 12 Pints
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Bottle
- Size: Pint
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKLAND 2 PC TURQUOISE LUGGAGE SET - TURQUOISE (RO130609)
- SMEAD Report Cover Fastener, Blue, PK5 (86011)
- AT-A-GLANCE AT-A-GLANCE 70-950G-05 Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. (Jan-Jan)- Black Cover (70-950G-05)
- NATIONAL CHECKING 4.25"x9" 1 Part Tan Tint 15 Line Guest Check -50 Book, PK40 (T4932SP)
- CHROMA ACRYLICS Chroma Acrylics 1592738 Versatemp Premium Heavy Bodied Tempera Paint Set; Set of 6 Quarts (1592738)
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- CHROMA ACRYLICS Chroma Acrylics 1592700 Versatemp Premium Heavy-Bodied Tempera Paint; Black; 1 Pint (1592700)
- PRISMACOLOR Art Pencils, Assorted, PK24 (92805)
- PACON Pacon Origami Paper, 30 lbs., 9-3/4 x 9-3/4, Assorted Bright Colors, 55 Sheets/Pack (72230)
- K&S PRECISION METALS Sheet Copper 4X10X.025 (259)
- SCHOOL SMART School Smart 090907 Ink-Mixing Tray; Clear; Pack Of 10 (90907)
- Chroma Acrylics