Shop All Arts & Crafts
Chroma Acrylics
Chroma Acrylics 1592684 Sax Washable Versatemp Heavy Bodied Tempera Paint; Brown
Mfr # 1592684
Zoro # G004163814
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chroma Acrylics
- MFR # 1592684
- Zoro # G004163814
- UPC # 885634301460
- Country of Origin United States
- Category Arts & Crafts
Description
Most washable paints lack pigment strength. Versatemp Washable provides a stronger pigment load as well as a heavy bodied, creamy consistency. Good for block and screen printing. Easy soap and water cleanup, non-toxic and freeze thaw stable. Safe plastic container with dispenser spout. Made in USA.
Features- Sax Washable Versatemp Heavy Bodied Tempera Paint, Brown
- Color: Brown
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Jug
- Size: Gallon
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Comptr Grommet Brwn2-1/2 (61614)
- BIC Clic Stic Pen, Medium Point, 24/BX, Black Ink/White Barrel PK (BICCSM241BLK)
- POST-IT Notes, Popup, 3X3, 18Pk, Assrtd Pk (MMMR33018AUCP)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 2", 2 mil, Clear, Pk1000 (5CND7)
- CHROMA ACRYLICS Chroma Acrylics 1592700 Versatemp Premium Heavy-Bodied Tempera Paint; Black; 1 Pint (1592700)
- CHROMA ACRYLICS Chroma Acrylics 1592738 Versatemp Premium Heavy Bodied Tempera Paint Set; Set of 6 Quarts (1592738)
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- PACON Medium Weight Tagboard, White, 18in x 24in, 100 Sheets (P5290)
- CRAYOLA Chalk, Drawing, Assorted, PK144 (510400)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- Chroma Acrylics