Shop All Construction Adhesives
This Product is Discontinued
Christys
Vinyl/PVC Adhesive 32 fl oz, Tube, Clear, Gel (Discontinued)
Mfr # RH-ROOT-QT-6
Zoro # G3110250
This Product is Discontinued
Key Features
- Application For Non-Pressure Exterior Landscape Drainage Systems
- Color Green
- Material Acetone., Heptane, RE-100 L
- Size 32 oz
- Substrates Polyethylene, Polypropylene, HDPE, Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-ROOT-QT-6
- Zoro # G3110250
- UPC # 044752346405
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Size | 32 oz |
Container Size | 32 fl oz |
Container Size and Type | 32 fl oz Brush-Top Can |
Container Size Range | 16.1 oz and Greater |
For Maximum Thread Diameter | 6 in |
Description
Drain Pipe Adhesive, Container Size 32 fl oz, Container Type Brush-Top Can, Color Green, For Material Type HDPE, Polyethylene, Polypropylene, Specific Sealing Application General Purpose Thread Sealing, Standards LEED Compliant, For Maximum Thread Diameter 6 in, Application Method Brush, Flash Point 25 Degrees F, Industry Application Drainage Systems
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.