Shop All Pipe Cements & Primers
Christys
PVC Cement, Blue, 16 oz.
Mfr # RH-RHBV-PT-10
Zoro # G3110235
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Size (Oz.) 16 oz
- Color Blue
- For Use With PVC Pipe and Fittings
- Standards ASTM D2564, BAAQMD Method 40, NSF/ANSI 14, NSF/ANSI 61, SCAQMD 1168/316A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-RHBV-PT-10
- Zoro # G3110235
- UPC # 044752110167
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | Medium Bodied |
Color | Blue |
For Use With | PVC Pipe and Fittings |
Item | Pipe Cement |
Standards | ASTM D2564, BAAQMD Method 40, NSF/ANSI 14, NSF/ANSI 61, SCAQMD 1168/316A |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Compatible Materials | PVC |
Color Family | Blue |
Container Type | Brush-Top Can |
Series | Red Hot Blue Glue |
For Material Type | PVC |
Description
Pipe Cement, For Material Type PVC, Series Red Hot Blue Glue, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Color Blue, Standards ASTM D2564, BAAQMD Method 40, NSF/ANSI 14, NSF/ANSI 61, SCAQMD 1168/316A
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- 3M Film Tape, Extruded PTFE, Brown, 6In x 5 Yd (5498)
- PERMATEX THREADLOCKR BLU GEL.35OZ (24010)
- PAINTERS MATE .94" x 60 Yds Painter's Mate Multi-Surface Paint Masking Tape, 8-Day (15024)
- CHRISTYS Primer, Purple, 32 oz. (RH-PURP-QT-12)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-RCLV-HP-24)
- CHRISTYS Primer, Aqua Blue, 8 oz. (RH-WET-HDYPK-HP-20)
- CHRISTYS Pipe Cement, Clear, 32 oz. (RH-RCLV-QT-12)
- CHRISTYS Pvc Pipe Cement 8Oz Clr (505077)
- CHRISTYS Pipe Cement, Gray, 128 oz. (RH-BGLV-GL-6)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-MGLV-HP-24)
- Christys Pipe Cements & Primers