Shop All Pipe Cements & Primers
Christys
Primer, Purple, 8 oz.
Mfr # RH-PURP-HP-24
Zoro # G0742073
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular Bodied
- Size (Oz.) 8 oz
- Color Purple
- For Use With CPVC and ABS Pipe, PVC
- Standards ASTM F-656, NSF/ANSI 14, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-PURP-HP-24
- Zoro # G0742073
- UPC # 044752600088
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 oz |
Container Size and Type | 8 oz Can |
Details
Type | Regular Bodied |
Color | Purple |
For Use With | CPVC and ABS Pipe, PVC |
Item | Primer |
Standards | ASTM F-656, NSF/ANSI 14, NSF/ANSI 61 |
Container Type | Can |
Cured Color | Purple |
For Use on Adhesive Type | Pipe |
Product Type | Primer |
Color Family | Purple |
Description
Primer, Container Size 8 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM F-656, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Natural, Dia., PK72 (CP 83)
- INTERTAPE 538 Nat 72Mmx54.8M Ipg, Pk16 (84469)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- CHRISTYS Pipe Cement, Aqua Blue, 32 oz. (RH-WET-QT-12)
- CHRISTYS Pipe Cement, Aqua Blue, 8 oz. (RH-WET-HP-24)
- CHRISTYS Pipe Cement, Navy, 128 oz. (RH-RHBV-GL-6)
- CHRISTYS Pipe Cement, Orange, 8 oz. (RH-OCPVC-HP-24)
- CHRISTYS Pipe Cement, Gray, 128 oz. (RH-BGLV-GL-6)
- CHRISTYS Primer, Purple, 32 oz. (RH-PURP-QT-12)
- CHRISTYS PVC Cement, Blue, 32 oz. (RH-RHBV-QT-6)
- Christys Pipe Sealants