Shop All Pipe Cements & Primers
Christys
Primer, Purple, 16 oz.
Mfr # RH-PURP-PT-12
Zoro # G0742137
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular Bodied
- Size (Oz.) 16 oz
- Color Purple
- For Use With CPVC and ABS Pipe, PVC
- Standards ASTM F-656, NSF/ANSI 14, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-PURP-PT-12
- Zoro # G0742137
- UPC # 044752600163
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 oz |
Container Size and Type | 16 oz Can |
Details
Type | Regular Bodied |
Color | Purple |
For Use With | CPVC and ABS Pipe, PVC |
Item | Primer |
Standards | ASTM F-656, NSF/ANSI 14, NSF/ANSI 61 |
For Use on Adhesive Type | Pipe |
Product Type | Primer |
Cured Color | Purple |
Container Type | Can |
Color Family | Purple |
Description
Primer, Container Size 16 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM F-656, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAGARD SOLUTIONS Novagard 02-MX001700 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Canvas (02-MX01070)
- 3M 0 Adhesive Sealant, White, 5 to 7 days Curing, 40 to 190 deg F, 10 oz Cartridge (6520)
- SURTEK Thread seal tape 3/4" x 13m (138054)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 24 (99490)
- CHRISTYS Primer, Purple, 8 oz. (RH-PURP-HP-24)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- CHRISTYS Pipe Cement, Aqua Blue, 32 oz. (RH-WET-QT-12)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-RCLV-HP-24)
- CHRISTYS Primer, Clear, 8 oz. (RH-RCLV-HDYPK-HP-20)
- CHRISTYS Pipe Cement, Gray, 128 oz. (RH-BGLV-GL-6)
- THRIFCO PLUMBING 8 Oz H.D. PVC Cement Grey (6622221)
- Christys Pipe Cements & Primers