Shop All Pipe Cements & Primers
Christys
Pipe Cement, Gray, 8 oz.
Mfr # RH-MGLV-HP-24
Zoro # G0742119
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Size (Oz.) 8 oz
- Color Gray
- For Use With PVC Pipe
- Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-MGLV-HP-24
- Zoro # G0742119
- UPC # 044752343008
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | Medium Bodied |
Color | Gray |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
Compatible Materials | PVC |
Series | PVC Cement |
Container Type | Can |
For Material Type | PVC |
Color Family | Gray |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 8 fl oz, Container Type Can, For Maximum Pipe Diameter 6 in, Color Gray, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Dual-Cartridge (2207)
- BERTECH High Temperature Kapton Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT-1)
- COLOR PUTTY Filler Wood Cherry 3.7Oz (118)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 12" W (12-5-1521CW)
- CHRISTYS Pvc Pipe Cement 8Oz Clr (505077)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- CHRISTYS Pipe Cement, Gray, 32 oz. (RH-BGLV-QT-12)
- CHRISTYS PVC Cement, Blue, 32 oz. (RH-RHBV-QT-6)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-HCLV-HP-24)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- OATEY PVC Cement, Blue, 32 oz. (30894)
- Christys Pipe Cements & Primers