Shop All Pipe Cements & Primers
Christys
Pipe Cement, Gray, 16 oz.
Mfr # RH-MGLV-PT-12
Zoro # G0742143
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Size (Oz.) 16 oz
- Color Gray
- For Use With PVC Pipe
- Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-MGLV-PT-12
- Zoro # G0742143
- UPC # 044752343015
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 16 fl oz |
Details
Type | Medium Bodied |
Color | Gray |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
Container Type | Can |
Compatible Materials | PVC |
Series | PVC Cement |
For Material Type | PVC |
Color Family | Gray |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 16 fl oz, Container Type Can, For Maximum Pipe Diameter 6 in, Color Gray, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (5413)
- RED DEVIL Professional Caulk Mixer (4071)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- KAMPEL Kampel K945 1 oz SeamFil Tube; Spectrum Green (K945)
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-MCLV-PT-12)
- CHRISTYS Primer, Purple, 32 oz. (RH-PURP-QT-12)
- CHRISTYS Pipe Cement, Clear, 32 oz. (RH-RCLV-QT-12)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-MGLV-HP-24)
- CHRISTYS Pipe Cement, Gray, 32 oz. (RH-BGLV-QT-12)
- CHRISTYS Primer, Clear, 8 oz. (RH-RCLV-HDYPK-HP-20)
- CHRISTYS Primer, Navy, 8 oz. (RH-RHBV-HDYPK-HP-20)
- Christys Pipe Cements & Primers