Shop All Pipe Cements & Primers
Christys
Pipe Cement, Gray, 16 oz.
Mfr # RH-BGLV-PT-12
Zoro # G0741909
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Bodied
- Size (Oz.) 16 oz
- Color Gray
- For Use With PVC Pipe
- Standards ASTM D-2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-BGLV-PT-12
- Zoro # G0741909
- UPC # 044752410168
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 12 in |
Details
Type | Heavy Bodied |
Color | Gray |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61 |
For Material Type | PVC |
Series | PVC Cement |
Compatible Materials | PVC |
Color Family | Gray |
Container Type | Can |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 16 fl oz, Container Type Can, For Maximum Pipe Diameter 12 in, Color Gray, Standards ASTM D-2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 250mL (56725)
- ANTI-SEIZE TECHNOLOGY High Temperature RTV Silicone Sealant, 8 oz, Red, Temp Range -85 to 450 Degrees F (27085)
- BSC PREFERRED 1/2'' x 36 yds. 1/16'' White Tape Logic Double Sided Foam Tape, 2PK (T9531162PK)
- ROBERTS Roberts 242989 Diamond Grit Porcelain Tile File (242989)
- CHRISTYS Primer, Clear, 8 oz. (RH-RCLV-HDYPK-HP-20)
- CHRISTYS Primer, Purple, 16 oz. (RH-PURP-PT-12)
- CHRISTYS Pipe Cement, Gray, 32 oz. (RH-BGLV-QT-12)
- CHRISTYS Pipe Cement, Navy, 128 oz. (RH-RHBV-GL-6)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-MCLV-HP-24)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (31014V)
- Christys Pipe Sealants