Shop All Pipe Cements & Primers
Christys
Pipe Cement, Clear, 8 oz.
Mfr # RH-RCLV-HP-24
Zoro # G0742198
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Regular Bodied
- Size (Oz.) 8 oz
- Color Clear
- For Use With PVC Pipe
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-RCLV-HP-24
- Zoro # G0742198
- UPC # 044752335560
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 4 in |
Details
Type | Regular Bodied |
Color | Clear |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
Series | PVC Cement |
Compatible Materials | PVC |
Container Type | Can |
For Material Type | PVC |
Color Family | Clear |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 8 fl oz, Container Type Can, For Maximum Pipe Diameter 4 in, Color Clear, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Red, Temp Range -85 to 450 Degrees F (27105)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 3/4" x 60 yds., Orange, 6/Case (T94425256PK)
- DOW Primer, PR-1205 Series, Clear, 12.1 oz, Can (4094807)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-MGLV-HP-24)
- CHRISTYS PVC Cement, Blue, 32 oz. (RH-RHBV-QT-6)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- CHRISTYS Pipe Cement, Orange, 8 oz. (RH-OCPVC-HP-24)
- CHRISTYS Primer, Navy, 8 oz. (RH-RHBV-HDYPK-HP-20)
- CHRISTYS Primer, Purple, 16 oz. (RH-PURP-PT-12)
- VALTERRA PRODUCTS Abs Cement 0.25 Pint (V46-A050303)
- Christys Pipe Sealants