Shop All Pipe Cements & Primers
Christys
Pipe Cement, Clear, 32 oz.
Mfr # RH-RCLV-QT-12
Zoro # G0742207
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular Bodied
- Size (Oz.) 32 oz
- Color Clear
- For Use With PVC Pipe
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-RCLV-QT-12
- Zoro # G0742207
- UPC # 044752335591
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 fl oz |
For Maximum Pipe Diameter | 4 in |
Details
Type | Regular Bodied |
Color | Clear |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
Container Type | Can |
For Material Type | PVC |
Series | PVC Cement |
Color Family | Clear |
Compatible Materials | PVC |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 32 fl oz, Container Type Can, For Maximum Pipe Diameter 4 in, Color Clear, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS VersaChem® Hi-Temp Red Silicone, 65010, 10.3 Oz. Cartridge (65010)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 1 GAL (650R 1 GAL)
- CHRISTYS Pipe Cement, Gray, 16 oz. (RH-BGLV-PT-12)
- ER TAPE Triangle Self Fusing Tape, 2 In, Blk/Blue (GL20B73A00)
- CHRISTYS Primer, Clear, 8 oz. (RH-RCLV-HDYPK-HP-20)
- CHRISTYS Primer, Purple, 32 oz. (RH-MPPP-QT-12)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-MCLV-HP-24)
- CHRISTYS Pipe Cement, Aqua Blue, 8 oz. (RH-WET-HP-24)
- CHRISTYS Primer, Aqua Blue, 8 oz. (RH-WET-HDYPK-HP-20)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-HCLV-HP-24)
- OATEY Cement, Low VOC, 16 oz., Clear (31019)
- Christys Pipe Cements & Primers