Shop All Pipe Cements & Primers
Christys
Pipe Cement, Clear, 16 oz.
Mfr # RH-RCLV-PT-12
Zoro # G0742213
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular Bodied
- Size (Oz.) 16 oz
- Color Clear
- For Use With PVC Pipe
- Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-RCLV-PT-12
- Zoro # G0742213
- UPC # 044752335577
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 4 in |
Details
Type | Regular Bodied |
Color | Clear |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
For Material Type | PVC |
Color Family | Clear |
Series | PVC Cement |
Container Type | Can |
Compatible Materials | PVC |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 16 fl oz, Container Type Can, For Maximum Pipe Diameter 4 in, Color Clear, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN All Purpose Pipe Dope 1/4pt. (2035)
- WW HENRY Construction Adhesive, White, Cartridge (12116)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 2 mL Tube (15002)
- 3M Hot Melt Adhesive, Amber, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3738)
- CHRISTYS Primer, Aqua Blue, 8 oz. (RH-WET-HDYPK-HP-20)
- CHRISTYS Pipe Cement, Aqua Blue, 32 oz. (RH-WET-QT-12)
- CHRISTYS Pvc Pipe Cement 8Oz Clr (505077)
- CHRISTYS PVC Cement, Blue, 32 oz. (RH-RHBV-QT-6)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-MGLV-HP-24)
- THRIFCO PLUMBING 32 Oz H.D. PVC Cement Grey (6622223)
- Christys Pipe Cements & Primers