Shop All Pipe Cements & Primers
Christys
Pipe Cement, Clear, 16 oz.
Mfr # RH-HCLV-PT-12
Zoro # G0741960
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Bodied
- Size (Oz.) 16 oz
- Color Clear
- For Use With PVC Pipe
- Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-HCLV-PT-12
- Zoro # G0741960
- UPC # 044752335492
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 12 in |
Details
Type | Heavy Bodied |
Color | Clear |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
Color Family | Clear |
Container Type | Can |
Series | PVC Cement |
Compatible Materials | PVC |
For Material Type | PVC |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 16 fl oz, Container Type Can, For Maximum Pipe Diameter 12 in, Color Clear, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54018)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- FERNCO Universal Emergency Repair Kit (FP-FM3P1)
- BLACK JACK Roll Roofing Adhesive Gloss Black Asphalt 5 gal Black (6150-9-30)
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-MCLV-PT-12)
- CHRISTYS Primer, Navy, 8 oz. (RH-RHBV-HDYPK-HP-20)
- CHRISTYS PVC Cement, Blue, 8 oz. (RH-RHBV-HP-36)
- CHRISTYS Primer, Purple, 16 oz. (RH-PURP-PT-12)
- CHRISTYS Pvc Pipe Cement 8Oz Clr (505077)
- CHRISTYS Pipe Cement, Gray, 32 oz. (RH-BGLV-QT-12)
- EZ WELD ABS Cement, 32 Oz, Black (21004)
- Christys Pipe Cements & Primers