Shop All Pipe Cements & Primers
Christys
Pipe Cement, Black, 16 oz.
Mfr # RH-ABS-PT-12
Zoro # G0741872
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Color Black
- For Use With ABS Pipe
- Size 16 oz
- For Material Type ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-ABS-PT-12
- Zoro # G0741872
- UPC # 044752810166
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Type | Medium Bodied |
Color | Black |
For Use With | ABS Pipe |
Item | Pipe Cement |
For Material Type | ABS |
Compatible Materials | ABS |
Description
Pipe Cement, For Material Type ABS, Container Size 16 fl oz, Color Black, Standards ASTM D-2235, NSF, NSF/ANSI 14
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-PATH 10 lbs Emerald Black Mini Pebble Plaster (EZP-1508)
- PROSKIT Pro'sKit Glue Sticks, 900-118A, For 900-115 Glue Gun, 6 Pieces Per Pack (900-118A)
- DAP Dynaflex Ultra Clay Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818214)
- SAKRETE Concrete Mix, Pail, Gray (120021)
- CHRISTYS PVC Cement, Blue, 8 oz. (RH-RHBV-HP-36)
- CHRISTYS Pipe Cement, Clear, 32 oz. (RH-RCLV-QT-12)
- CHRISTYS Primer, Aqua Blue, 8 oz. (RH-WET-HDYPK-HP-20)
- CHRISTYS Primer, Purple, 16 oz. (RH-PURP-PT-12)
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-MCLV-PT-12)
- CHRISTYS Pvc Primer/Cement 2Pk (505226)
- EZ WELD Pipe Cement, 1 gal, Blue (EZ32205N)
- Christys Pipe Cements & Primers