Shop All Pipe Cements & Primers
Christys
Pipe Cement, Aqua Blue, 8 oz.
Mfr # RH-WET-HP-24
Zoro # G0742240
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Size (Oz.) 8 oz
- Color Blue
- For Use With PVC Pipe
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # RH-WET-HP-24
- Zoro # G0742240
- UPC # 044752339360
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | Medium Bodied |
Color | Blue |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61 |
Series | PVC Cement |
Container Type | Brush-Top Can |
Compatible Materials | PVC |
For Material Type | PVC |
Color Family | Blue |
Description
Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Color Blue, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 430 GL ClearPro Thin Spread Floor Tile Adhesive 1 GAL (430 1 GAL)
- DICOR Dicor Corporation 935BA-1 Water-Based Bonding Adhesive - 1 Gallon (935BA-1)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (740 UV)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- CHRISTYS Primer, Purple, 32 oz. (RH-MPPP-QT-12)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-HCLV-HP-24)
- CHRISTYS Pipe Cement, Gray, 32 oz. (RH-BGLV-QT-12)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- CHRISTYS Pipe Cement, Gray, 16 oz. (RH-BGLV-PT-12)
- CHRISTYS Primer, Purple, 8 oz. (RH-PURP-HP-24)
- OATEY Cement, All Purpose, Clear, 16 oz., Low VOC (30834)
- Christys Pipe Sealants