Shop All Construction Adhesives
Christys
Christys 4001516 5.25 oz Red Hot White Adhesive for PVC & Vinyl
Mfr # 4001516
Zoro # G004108495
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Christys
- MFR # 4001516
- Zoro # G004108495
- UPC # 44752353793
- Country of Origin Unknown
- Category Construction Adhesives
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Country of Origin: United States
- Color: White
- Product Type: Adhesive
- Pipe Material or Type: PVC/Vinyl
- Container Size: 5.25 oz.
- Maximum Temperature: 110 deg. F
- Applicator in Lid: Yes
- Minimum Temperature: 40 deg. F
- Full Strength: 24 hr.
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Light Weight Spackling (SHR-32-BB)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- 3M Spray Adhesive, Hi-Tack 76 Series, Clear, 18.1 oz, Aerosol Can (76)
- DAP Vinyl Spackling Paste, 1 qt, Tub, White, Vinyl Spackling (12132)
- CHRISTYS Vinyl/PVC Adhesive Tube, Clear (RH-F-C-15-24)
- CHRISTYS Vinyl/PVC Adhesive Tube, Clear (RH-F-C-8-8)
- HENRY Henry 440 Cove Base Adhesive 1GAL (440 1GAL)
- DAP Floor Adhesive, Multi-Purpose Floor Series, Off-White, 1 qt, Pail (00141)
- GORILLA GLUE Gorilla Clr Grip Adh 4Pk (8130002)
- ROMAN Pro-555 1G Over Vinyl Extreme Tack Adhesive - Vinyl (17104119019)
- TOMBOW Contact Cement, Gray/Green, 5 gal, Pail, 2 PK (62153)
- Christys Construction Adhesives