Shop All Thread Repair Kits
Chrislynn Corp
Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel
Mfr # 82157
Zoro # G804953714
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M6-1.00
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chrislynn Corp
- MFR # 82157
- Zoro # G804953714
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M6-1.00 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | Metric |
System of Measurement | Metric |
Compatible Material | Metal |
Description
the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0020)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03005)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (00907)
- PRIME-LINE Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK (9079968)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M22-1.50, Plain 18-8 Stainless Steel (83182)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M20-1.50, Plain 18-8 Stainless Steel (82179)
- CHRISLYNN CORP Thread Repair Kit, 1/8"-27, Plain 18-8 Stainless Steel (88210)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (82156)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (82174)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M14-2.00 (5403-14)
- Chrislynn Corp Thread Repair Kits