Shop All Thread Repair Kits
Chrislynn Corp
Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel
Mfr # 83155
Zoro # G404938715
product price: $15.15
/ea
Sold in multiples of 2 for $30.30
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M4-0.70
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chrislynn Corp
- MFR # 83155
- Zoro # G404938715
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M4-0.70 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | Metric |
System of Measurement | Metric |
Compatible Material | Metal |
Description
the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1524)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 30 Degrees (GRSP8DR)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55060.100.0030)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 25 PK (U55000.043.0100)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (82156)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M8-1.25, Plain 18-8 Stainless Steel (82160LH)
- CHRISLYNN CORP Thread Repair Kit, 1/8"-27, Plain 18-8 Stainless Steel (88210)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (82174)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M20-1.50, Plain 18-8 Stainless Steel (82179)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M18-1.50, Steel (3523-18.00K)
- Chrislynn Corp Thread Repair Kits