Chrislynn Corp

Helical Insert Repair Kit, Helical Inserts, M27-3.00, Plain 18-8 Stainless Steel


product price: $436.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Insert Types Included Helical Inserts
  • Thread Size M27-3.00
  • Insert Material 18-8 Stainless Steel
  • Finish Plain
  • Thread Type Metric
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M27-3.00

Details

Item Helical Insert Repair Kit
Insert Types Included Helical Inserts
Insert Material 18-8 Stainless Steel
Finish Plain
Thread Type Metric
System of Measurement Metric
Compatible Material Metal

Description

the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.