Shop All Thread Repair Kits
Chrislynn Corp
Helical Insert Repair Kit, Helical Inserts, M22-1.50, Plain 18-8 Stainless Steel
Mfr # 82182
Zoro # G804953721
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M22-1.50
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chrislynn Corp
- MFR # 82182
- Zoro # G804953721
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M22-1.50 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | Metric |
System of Measurement | Metric |
Compatible Material | Metal |
Description
the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Bronze, Bronze Finish, 50 PK (61923)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100 (WWG-CPS-033)
- MIDWEST FASTENER Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK (32776)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 100 PK (U63158.010.0001)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M8-1.25, Plain 18-8 Stainless Steel (82160LH)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (82174)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M20-1.50, Plain 18-8 Stainless Steel (82179)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M22-1.50, Plain 18-8 Stainless Steel (83182)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- CHRISLYNN CORP Thread Repair Kit, 1/8"-27, Plain 18-8 Stainless Steel (88210)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 3/8"-16, Hexavalent Chromium Zinc, 5 Inserts (EZ-903816-20)
- Chrislynn Corp Thread Repair Kits