Shop All Thread Repair Kits
Chrislynn Corp
Helical Insert Repair Kit, Helical Inserts, 1/4"-20 Thrd Sz, Plain 18-8 Stainless Steel
Mfr # 82116
Zoro # G804953691
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 1/4"-20
- Insert Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chrislynn Corp
- MFR # 82116
- Zoro # G804953691
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Compatible Material | Metal |
Description
the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217235G)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 100 PK (BE-62ST PA)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 1/2 in Sq, 10 PK (WWG-30031)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0150)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (82174)
- CHRISLYNN CORP Thread Repair Kit, 1/8"-27, Plain 18-8 Stainless Steel (88210)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M22-1.50, Plain 18-8 Stainless Steel (83182)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, #10-32, Plain 18-8 Stainless Steel (83113)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (82156)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- PRO THREAD Thread Repair Kit, UNF 10-32 (3598-1032K)
- Chrislynn Corp Thread Repair Kits