Shop All Helical Inserts
Chrislynn Corp
Helical Insert, Free-Running, M8-1.25 Thrd Sz
Mfr # 84260
Zoro # G104953568
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 mm
- Compatible Material Plastic
- Helical Insert Type Free-Running
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chrislynn Corp
- MFR # 84260
- Zoro # G104953568
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 16 mm |
Thread Size | M8-1.25 |
Details
Item | Helical Insert |
Compatible Material | Plastic |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Description
the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 10 PK (1528)
- ADAPTALL Sealing Washer, Fits Bolt Size M20 Steel/Buna-N, Cadmium Plated Finish (9500-20MM)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0075)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.240.0050)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.5D)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, Nitronic 60, 100 PK (A1084-8EN080)
- RECOIL Helical Insert, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 3 PK (28223)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07103)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/8"-14 Thrd Sz, 18-8 Stainless Steel (3534-7/8X1.5DSL)
- Chrislynn Corp Helical Inserts