Shop All Pet Toys
Chompers
Chomper ZD2194 20 18 Food Junkeez Snow Cone Plush Dog Toy - Large
Mfr # ZD2194 20 18
Zoro # G603778099
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This batch of timeless snacks in a range of yummy styles, from milkshake to french fry is the perfect tribute to any dog's favorite indulgence. The plush squeaker toys of the Chomper Food Junkies collection make fun cuddly gifts.
Specifications- Size: Large
- Material: Plush
- Dimension: 11 x 7.5 x 5 in.
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1206)
- BAHCO Replacement Bumpers For Bahco P51 Hedge Shear and P19-80 Lopper (R515VS)
- JACKS IMPORTS Western Nylon Saddle Cover BLACK (1660-BK)
- AIRHEAD Airhead TB-101 Tube Keeper (TB-101)
- CHOMPERS Chomper ZD2206 20 20 Food Junkeez Popcorn Plush Dog Toy - Large (ZD2206 20 20)
- CHOMPERS Gladiator Tuff Bone Pet Toy (CH433726)
- CHOMPERS Long Legs Giraffe Squeaker Dog Toy (ZD1913 02)
- CHOMPERS Chomper WB11516 Gladiator Tuff Dino Dog Toy - Assorted (WB11516)
- CHOMPERS Dog Tuff Toyfootball 7X4 (WB11506)
- CHOMPERS Chomper WB15585 Junior Gladiator Gator Dog Toy (WB15585)
- WARMIES STUFFED ANIMAL HIPPO PLUSH (CPJ-HIP-1)
- Chompers Pet Toys