Chomper WB15585 Junior Gladiator Gator Dog Toy
Mfr # WB15585
Zoro # G103787959
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The chomper Medium 11 inch Extra heavy duty Junior Gladiator Gator is made from heavy duty materials that are soft and cuddly yet strong with Ballistic nylon edging. This Extra tough alligator is ready for rugged games of tug or fetch, or for dogs that like to cuddle with their favorite toy. Dual durable materials, Ballistic nylon edging and a squeaker in the head of the toy for added interest for your pet. Made of tough materials for durable interactive play. High end, quality dog toy made to the highest standards and constructed to exceed expectations. Great for chewers and Cuddlers.
Features- Designed to Withstand Tough Play Times
- Great for Indoor Play
- Ideal for Game of Fetch or Tough Chewers
- Material: Nylon
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X16)
- IK SPRAYERS IK Pro/TR 1 ID Cards (82671875)
- LOGO BRANDS Iowa Big Boy Chair (155-11)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 8 in., Log Rack (72982)
- CHOMPERS Chomper ZD2206 20 20 Food Junkeez Popcorn Plush Dog Toy - Large (ZD2206 20 20)
- CHOMPERS Gladiator Tuff Bone Pet Toy (CH433726)
- CHOMPERS Chomper ZD2180 12 15 Food Junkeez Avocado Plush Dog Toy - Small (ZD2180 12 15)
- CHOMPERS Long Legs Giraffe Squeaker Dog Toy (ZD1913 02)
- CHOMPERS Dog Tuff Toyfootball 7X4 (WB11506)
- CHOMPERS Chomper WB11516 Gladiator Tuff Dino Dog Toy - Assorted (WB11516)
- VALTERRA HEFTY-HEMP ROPE (10IN), CARDED (A10-2023VP)
- Chompers Pet Toys