Shop All Multi-Purpose Wipes
Choicehd
13 1/2'' x 21'' White Medium-Duty Foodservice Wiper - 150/Case, 150PK
Mfr # 248WIPERMWW
Zoro # G411634525
product price: $41.59
/pk 150, $0.28/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Choicehd
- MFR # 248WIPERMWW
- Zoro # G411634525
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Use this ChoiceHD 13 1/2'' x 21'' white medium-duty foodservice wiper for a perfect clean every time! Perfect for use in front- or back-of-house operations this wiper is ideal for cleaning degreasing and sanitizing surfaces. It features a medium-duty construction that is strong enough to absorb messes while still being gentle on delicate surfaces. Plus it's a great alternative to bar towels and cloth rags because while it can be washed and reused it can also be easily disposed of after a tough job like degreasing. Plus its compact design saves space in your busy operation. It is a low lint wiper so nothing is left behind on clean surfaces.This wiper's reusable machine washable design helps reduce the costs and waste associated with paper towels. Simply toss it in your washing machine at the end of a task and reuse it multiple times before discarding! It features an absorbent construction that helps to pick up spills as you wipe down surfaces. This wiper is suitable for use with a variety of sanitizers and cleaners.This wiper's white color makes it easy to identify offering the convenience of color-coded cleaning and effectively reducing the risk of cross-contamination. This is extremely important in maintaining a safe and sanitary environment for your customers and staff alike; this wiper helps avoid the potential hazard of cleaning the various surfaces throughout your establishment with the same wiper. The 13 1/2'' x 21'' size is great for handling a variety of tasks from sanitizing surfaces to wiping up spills. This wiper includes a dispenser box to keep your environment organized and wipers just within reach!Overall Dimensions:Length: 21''Width: 13 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- VIKAN 785mm Extension Handle, 1/4 in Dia, Stainless Steel (5346)
- ZORO SELECT Starter Brush Set, 6 Pc (7Y384)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- CHOICEHD 13 1/2'' x 21'' White Medium-Duty Quat Compatible Foodservice Wiper - 150/Case, 150PK (248WIPERQTWH)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Paper, 68 Wipes, 12 1/2 in x 12 in, 12 PK (47022)
- ROSMAR Sanidry Disinfectant Wipes - Case of 4 (COV012059)
- BERKSHIRE Dry Wipe, White, Pack, Cotton, 300 Wipes, 9 in x 9 in, Unscented (T1622.0909.8)
- BERKSHIRE Dry Wipe, White, Pack, Abaca, Wood Pulp, 500 Wipes, 12 in x 12 in (LB170.1212.20)
- SCRUBS Disinfecting Wipes, White, Canister, 65 Wipes, 9 in x 7 in, Citrus (96365)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (CH809.10)
- Choicehd Multi-Purpose Wipes