Shop All Multi-Purpose Wipes
Choicehd
13 1/2'' x 20'' White Medium-Duty Antimicrobial Foodservice Wiper - 150/Case, 150PK
Mfr # 248WIPERAMWH
Zoro # G711968863
product price: $54.99
/pk 150, $0.37/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Choicehd
- MFR # 248WIPERAMWH
- Zoro # G711968863
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Easily sanitize surfaces and wipe away spills in your restaurant or bar. Perfect for use in front or backofhouse operations this wiper is ideal for cleaning degreasing and sanitizing surfaces. This antimicrobial foodservice wiper helps maintain a safe and sanitary environment for your customers and staff alike. It is a low lint wiper so nothing is left behind on clean surfaces and is compatible with a variety of cleaners. Antimicrobial Design : This wiper's antimicrobial feature prevents the growth of bacteria on the wiper. Unlike other wipers which will smell sour with continued use the antimicrobial feature keeps this wiper smelling fresh even when reused multiple times. Reusable Machine Washable Design : A great alternative to bar towels and cloth rags this wiper can be washed and reused or easily disposed of after a tough job. This mediumduty antimicrobial foodservice wiper is strong enough to absorb messes while still being gentle on delicate surfaces. Its reusable machine washable design helps reduce the costs and waste associated with disposable wipers. Simply toss it in your washing machine at the end of a task and reuse it many times before discarding! Identifiable White Color : This wiper's white color makes it easy to identify offering the convenience of colorcoded cleaning and effectively reducing the risk of crosscontamination. This is extremely important in maintaining a safe and sanitary environment for your customers and staff alike; this wiper helps avoid the potential hazard of cleaning the various surfaces throughout your establishment with the same wiper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 10 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR13)
- TOUGH GUY Soap/Lotion Dispenser, 46 oz, White (11C812)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 400 Sheets, White, 60 PK (16560)
- PURELL Advanced Green Certified Refill Instant Foam Hand Sanitizer, 1200 mL, Fragrance Free, PK2 PK (1904-02)
- CHOICEHD 13 1/2'' x 21'' White Medium-Duty Quat Compatible Foodservice Wiper - 150/Case, 150PK (248WIPERQTWH)
- DUKAL Premium Adult Wet Wipes- Soft Pack- 9 In. X 13 In. (7748)
- DISPATCH Disinfecting Wipes, White, Canister, 150 Wipes, 8 in x 6 3/4 in, Fruity and Floral, 8 PK (69150)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80 Dispenser Box, 160 Sheets, Super Heavy Absorbency, 11 in x 16 3/4 in, Blue (41041)
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 1,200 Wipes, 4 in x 4 in, Unscented (DR670.0404.10)
- SCRUBBING BUBBLES Pledge Lemon Scent Furniture Polish 24 wipes Wipes (72807)
- Choicehd Multi-Purpose Wipes