Shop All Ovens and Ranges
Choice
Portable 3-Piece Cooking Kit with Single Brass Burner Butane Range & Pan - 8000 BTU
Mfr # 472BR1800KT
Zoro # G910791361
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Choice
- MFR # 472BR1800KT
- Zoro # G910791361
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This 3piece butane range burner kit is just what you need for offpremise catering and cooking demonstrations! Complete with an 8in nonstick aluminum fry pan removable silicone pan handle grip and 1burner high performance butane countertop range you'll be fully equipped to fry saute sear or scramble all of your signature dishes. Its portable design is efficient while still able to be moved from one area to the next quickly and easily. Plus the burner is easily removed making cleaning a breeze after your event. Butane range is CE listed and can only be used in 30+ degrees Fahrenheit temperatures. The fry pan should be hand washed only. Durable Fry Pan : The 8in fry pan's nonstick coating makes cleanup fast and with a shallow curved wall design this pan allows for easy stirring and prevents steam from forming in the pan. The heavyduty 3003 series 11 gauge aluminum alloy construction distributes heat evenly and a large hole at the end of the handle makes for easy storage. Brass Burner : Brass burners are an exceptional option for commercial settings! This burner's brass construction is corrosion resistant and stands up to high heat temperatures providing you with a longlasting durable product that resists warping over time. Plus it also provides superior heat retention to distribute heat more evenly to your cookware thus ensuring your foods are fully cooked throughout. Safety Grip : As you demonstrate how to prepare your establishment's most popular food items keep your hands protected with the removable silicone pan handle grip which can withstand temperatures of up to 400 degrees Fahrenheit. Safety Lock : The portable butane range features a lock feature that locks the butane canister in place; if the lock is not in place it will not ignite. Portable : The range also portable for use in any location with your fry pan and it even comes with a highimpact hard plastic black carrying case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Grease Drawer Guide (Rt) (1181200)
- DELFIELD Capacitor, Start, Embraco Pn 51 (3527161)
- DELFIELD Freezer Control (3516043-S)
- TRUE Gasket 25 1/2" X 53" (811125)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove - 8000 BTU (472E10SL)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 15000 BTU (472BR115)
- CHOICE Portable 3-Piece Cooking Kit with 1-Burner Butane Range / Portable Stove & Pan - 8000 BTU (472E10SLKT)
- CHOICE 2-Burner High Performance Butane Range / Portable Stove with Brass Burners - 16000 BTU (472BR23600)
- CHOICE 1-Burner High Performance Red Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800RD)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800)
- COOKING PERFORMANCE GROUP R-CPG-24-NL 4 Burner Gas Countertop Range / Hot Plate - 88000 BTU (351RCPG24NL)
- Choice Ovens and Ranges