No Product Image Available

Choice

Individually Wrapped Medium Weight White Plastic Spork, 1000PK


product price: $23.55
/pk 1000, $0.02/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for takeout restaurants stadiums outdoor barbecues and schools these Choice sporks will exceed your serving needs! Use them for breakfast lunch dinner or desserts to conveniently eliminate any warewashing needs and free up your staff to handle other important tasks. For an economical and practical cutlery solution stock up on these Choice individually wrapped disposable white plastic sporks! Versatile Design : Combining the convenience of both a fork and a spoon these plastic sporks are especially great for baked beans pasta salads desserts cole slaw and saucy foods! With this convenient versatility you can save money by cutting down on the number of utensils you bring to your catered events! Individually Wrapped for Sanitation : Wrapped in a clear poly wrapper each spork is shielded from contaminants maintaining its sanitation during storage and transport. Complete your plastic cutlery settings or use them to fill your flatware bins at your snack shack or concession stand. It is ideal for lightfare takeout or catering. Attractive White Color : Sporting a classic white color these individually wrapped sporks look great and can be used in any setting. Medium Weight Construction : These polypropylene utensils provide just the right amount of stability with less material to help both the environment and your bottom line!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.