Shop All Audible & Visual Signaling Devices
Choice
Front Desk Tap Bell, 2PK
Mfr # 40735SLVRCB
Zoro # G510191608
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare and Assisted Living
- Color Silver
- Includes Pair
- For Use On Assisted Living Aids and Medical Equipment
- Alarm Type Front Desk Tap Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Choice
- MFR # 40735SLVRCB
- Zoro # G510191608
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Details
Industry Type | Healthcare and Assisted Living |
Color | Silver |
Includes | Pair |
For Use On | Assisted Living Aids and Medical Equipment |
Alarm Type | Front Desk Tap Bell |
Description
Front desk tap bell that can be used for front desks, home, school or office. This can also be ideal in nursing home and assisted living facilities. This bell measures 4 inches in diameter. Sold in a pack of 2, includes 2 bells
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 5 Lbs. Extinguisher, Red (10551-H)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96790XS)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- EDWARDS SIGNALING Bell, 120VAC, 0.062A, Gray (340-4N5)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VAC, 0.63A (876-G5)
- WERMA Buzzer, 24VDC, Black, 1-31/32" W, IP65 (45010055)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- EDWARDS SIGNALING Bell, 4 In., 6VDC, 90dB at 10ft, Gray (435-4C1)
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 24VAC/DC (868STRC-AQ)
- Choice Audible & Visual Signaling Devices