Choice

45-Piece Butane Made-to-Order Omelet / Pasta Station


product price: $1,260.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This kit includes 45 handselected pieces to help accommodate your business in its new venture and menu offerings. This kit comes with almost everything you need to offer your patrons delicious madetoorder omelets for breakfast or create a multitude of pasta dishes for dinner service! Streamlined Operation : A powerful 2burner butane countertop range is the main component. It is designed with brass burners for quality cooking and ease of use. It nestles into the 16 gauge 304 type stainless steel base to help build a durable and professional cooking station that makes it feel as if you're cooking in your own kitchen! Steam Table Pans Included : This kit includes 1 1/3 size and 6 1/6 size 6in deep stainless steel steam table pans for keeping ingredients on hand. Plus 36 15 oz. foam freeze packs are included to set beneath each food pan. The pans settle into the base supported by its enclosed design. Makes Getting Started Easy : A number of supplies are featured in the kit with the purpose of cold food storage perfect for peppers onions deli ham cheese and a number of other common omelet and pasta ingredients. Whatever types of omelets you make this kit provides you with the perfect foundation to streamline your new madetoorder station! Kit Includes : Twoburner high performance butane countertop range with brass burners : 1/3 size 6in Deep stainless steel steam table pan : 6 1/6 size 6in Deep stainless steel steam table pan : 36 15 oz. foam freeze packs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.