Shop All Ovens and Ranges
Choice
2-Burner High Performance Butane Range / Portable Stove with Brass Burners - 16000 BTU
Mfr # 472BR23600
Zoro # G410791311
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Choice
- MFR # 472BR23600
- Zoro # G410791311
- Country of Origin Unknown
- Category Ovens and Ranges
Description
With a high heat output of 8000 BTUs per burner this portable butane range with solid brass burners is perfect for offsite cooking applications outdoor catering events and omelet stations where electricity may not be readily available. Its portable design is efficient while still able to be moved from one area to the next quickly and easily. Plus the burners are easily removed making cleaning a breeze after your event. Butane range can only be used in 30+ degrees Fahrenheit temperatures. Butane cartridge sold separately. Portable : This butane range is easy to transport to offsite cooking areas like catered events or parties. It requires no electricity so you can use it anywhere just use the manual knobs to control the flames! Plus it comes with a highimpact carrying case to safely transport it wherever needed. Brass Burners : Brass burners are an exceptional option for commercial settings! These burners' brass construction is corrosion resistant and stands up to high heat temperatures providing you with a longlasting durable product that resists warping over time. Plus it also provides superior heat retention to distribute heat more evenly to your cookware thus ensuring your foods are fully cooked throughout. Safety Lock : For superior safety this portable butane range features a lock feature that locks the butane canister in place; if the lock is not in place it will not ignite. High Heat : With a high heat output of 8000 BTUs per burner this unit produces enough heat to bring food to a boil or a gentle simmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Clear Plastic PET Cups, 14 oz, 50PK (BWKPET14PK)
- RED DIAMOND Red Diamond Wrights Mill Decaffinated Coffee 2 oz., PK48 (110866)
- SCOTSMAN Float Stem Cme1356 (02-3383-04)
- TRAMONTINA PROFESSIONAL FRY PAN 8"" (80114/582)
- CHOICE 2-Burner High Performance Butane Range / Portable Stove with Brass Burner - 30000 BTU (472BR215)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 15000 BTU (472BR115)
- CHOICE 1-Burner High Performance Red Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800RD)
- CHOICE Portable 3-Piece Cooking Kit with 1-Burner Butane Range / Portable Stove & Pan - 8000 BTU (472E10SLKT)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800)
- CHOICE Portable 5-Piece Cooking Kit with Butane Double Burner Range & 2 Pans - 16000 BTU (472BR23600KT)
- FRIGIDAIRE Gas Oven Range, Black (FCRG3051BB)
- Choice Ovens and Ranges