Shop All Multi-Purpose Wipes
Choice
13'' x 20'' Blue Standard Duty Foodservice Wiper - 200/Case, 200PK
Mfr # 248WIPERBLE
Zoro # G411593495
product price: $32.69
/pk 200, $0.16/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Choice
- MFR # 248WIPERBLE
- Zoro # G411593495
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Use this wiper to wipe down a variety of surfaces in your restaurant or bar including counters prep areas and frontofhouse tables. Thanks to its standard duty reusable construction this wiper is an economical replacement for paper towels since it can be used multiple times before needing to be discarded. Simply rinse and reuse it multiple times before discarding! Versatile Application : For ultimate versatility this foodservice wiper works efficiently in both wet and dry applications and environments. QuickDrying : It is a low lint wiper so nothing is left behind on clean surfaces. Plus its light fabric allows for quick drying. Absorbs Spills : This standard duty foodservice wiper's soft and absorbent construction is gentle on delicate surfaces helping to absorb spills and messes. Great for Color Coding : Its blue color is easy to identify offering the convenience of colorcoded cleaning and reducing the risk of crosscontamination. Safe and Sanitary : Color coding wipers is extremely important in maintaining a safe and sanitary environment for your customers and staff alike; this wiper helps avoid the potential hazard of cleaning the various surfaces throughout your establishment with the same wiper. The 13'' x 20'' size is great for handling a variety of tasks from sanitizing surfaces to wiping up spills. This wiper includes a dispenser box to keep your environment organized and wipers just within reach!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener Refill, CountryDelight, PK12 (FG4012591)
- MICHIGAN BRUSH Scratch Brush, 4 in x 16 in Rows, Brass, Brass, Wood (53601BRS)
- GEORGIA-PACIFIC Air Freshener Refill, Coastal Breeze, PK12 (48250)
- ZEP Liquid 1 gal Bottle (ZUMILDEW128E)
- REJUVENATE Rejuvenate 1006310 8 x 7 in. Plant-Based Pulp Floor & Furniture Cleaning Wipes - Pack of 30 (1006310)
- 3M Notebook Screen Cleaning Wet Wipes, PK24, White, Non-woven Cloth, 24 Wipes, Unscented, 24 PK (CL630)
- SANI PROFESSIONAL Disinfecting Wipes, White, Canister, 200 Wipes, 7 1/2 in x 5 3/8 in, Solvent (P22884)
- CHIX Towels & Wipes, Blue, Hydroentangled Wood-Pulp/Polyester, 250 Wipes, 12" x 12", Unscented, 250 PK (8788)
- SPILFYTER Disposable Wipes, White, 1/4 Fold Poly Wrapped, Airlaid, 75 Wipes, 13 in x 12 1/2 in (61000)
- KC WYPALL WypAll X70 Wipers 870 wipers/roll 13.4" L x 12.5" W, 870PK (WIP41611)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 300 Wipes, 9 in x 9 in (VCLP.0909.20)
- Choice Multi-Purpose Wipes