Choice

1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 8000 BTU


product price: $47.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With a high heat output this portable butane range with a solid brass burner is perfect for offsite cooking applications outdoor catering events and omelet stations where electricity may not be readily available. Its portable design is efficient while still able to be moved from one area to the next quickly and easily. Plus the burner is easily removed making cleaning a breeze after your event. Butane range can only be used in 30+ degrees Fahrenheit temperatures. Butane cartridge sold separately. Portable : This butane range is easy to transport to offsite cooking areas like catered events or parties. It requires no electricity so you can use it anywhere just use the manual knob to control the flame! Plus it comes with a highimpact carrying case to safely transport it wherever needed. Brass Burner : Brass burners are an exceptional option for commercial settings! This burner's brass construction is corrosion resistant and stands up to high heat temperatures providing you with a longlasting durable product that resists warping over time. Plus it also provides superior heat retention to distribute heat more evenly to your cookware thus ensuring your foods are fully cooked throughout. Safety Lock : For superior safety this portable butane range features a lock feature that locks the butane canister in place; if the lock is not in place it will not ignite. High Heat : With a high heat output of 8000 BTUs this burner produces enough heat to bring food to a boil or a gentle simmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.