Shop All Coffee and Tea
This Product is Discontinued
Chock Full Onuts
Coffee, Original Blend Med Roast, 30.5 oz. (Discontinued)
Mfr # 007103813000
Zoro # G1584716
This Product is Discontinued
Key Features
- Beverage Flavor Original
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Beverage Package Style Can
- Beverage Format Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chock Full Onuts
- MFR # 007103813000
- Zoro # G1584716
- UPC # 071038130007
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Flavor | Original |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Package Style | Can |
Beverage Format | Ground |
Package Weight | 1.9 lb |
Net Weight | 1.9 lb |
Package Net Weight | 1.90 lb. |
Description
Coffee, Net Weight 1.9 lb, Beverage Package Style Can, Coffee Roast/Tea Type Medium, Package Weight 1.9 lb, Beverage Flavor Original, Caffeine Type Caffeinated, Beverage Format Ground
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.