Shop All Landscape Lighting
Chloride
Mini LED Step Light
Mfr # PH2SWHBLU
Zoro # G2730220
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color White
- Height 2 3/4 in
- Operating Temp. Range -31 to 104 Degrees F
- Lumens 148.7
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # PH2SWHBLU
- Zoro # G2730220
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Height | 2 3/4 in |
Width | 1 1/2 in |
Length | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Mini LED Step Light |
Housing Color | White |
Operating Temp. Range | -31 to 104 Degrees F |
Lumens | 148.7 |
Voltage | 120V AC |
Housing Material | Premium Die Cast Aluminum |
Ligature Resistant | Yes |
Includes | Three level intensity control, User selectable |
Standards | and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard |
Light Color | Blue |
Warranty | 5 yr |
Description
Mini LED Step Light, Lumens 148.7, Voltage 120V AC, Height 2 3/4 in, Width 1 1/2 in, Light Color Blue, Standards and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Square Adjustable Baffle, 3011 (3011WHWB)
- FEIT ELECTRIC LED A19 E26 DL 60W 24PK (A80085010KLDP24)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 250W (C250S50/ALTO)
- STREAMLIGHT Quick-Release Strap, Black, F/Lanterns (44050)
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- CLASSY CAPS Classy Caps NE844 NEW ENGLAND PVC POST CAP 4X4 - White (NE844)
- DABMAR LIGHTING Signlight, DF9402, VG, Aluminum, Fluorescent (DF-LED9402-VG)
- YARD MASTER Floodlight Base, 120V, Plastic, Green (0430)
- DABMAR LIGHTING Step Light, 601, B, Recessed, Louvered (LV601-B)
- FLASH FURNITURE Lantern Style LED Solar Lights, Black, PK 8 (DN-SL106-8-BK-GG)
- CLASSY CAPS Classy Caps GF644 GOTHIC PVC POST CAP 4X4 - White (GF644)
- Chloride Landscape Lighting