Shop All Landscape Lighting
Chloride
Mini LED Step Light
Mfr # PH2SWHAMB
Zoro # G0046341
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Housing Material Premium Die Cast Aluminum
- Housing Color White
- Lumens 148.7
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # PH2SWHAMB
- Zoro # G0046341
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Manufacturers Warranty Length | 5 yr |
Width | 1 1/2 in |
Height | 2 3/4 in |
Length | 4 1/2 in |
Details
Item | Mini LED Step Light |
Voltage | 120V AC |
Housing Material | Premium Die Cast Aluminum |
Housing Color | White |
Lumens | 148.7 |
Ligature Resistant | Yes |
Standards | and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard |
Operating Temp. Range | -31 to 104 Degrees F |
Includes | Three level intensity control, User selectable |
Warranty | 5 yr |
Light Color | Amber |
Description
Mini LED Step Light, Lumens 148.7, Voltage 120V AC, Height 2 3/4 in, Width 1 1/2 in, Light Color Amber, Standards and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3599-30)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- LITEBAND ACTIV 520 Lumen wide-beam headlamp (LBA520-L18N)
- LUXRITE G16.5 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 4-Pack (LR21610-4PK)
- BULBRITE Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs (810002)
- PROGRESS LIGHTING Up/Down LED Square Cylinder, 6", Bronze (P5644-20-30K)
- DABMAR LIGHTING Pagoda Light, D5300, G, Aluminum, 3 Tier (D5300-G)
- SOUTHWIRE Low Volt 16/2 Cable 50' (55213142)
- PERFECT HOLIDAY 100 LED Green Cable Solar String Light Warm White (SOL100WW)
- LUMAPRO Landscape Light, Hood for 6MPC0 (6MPC1)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- Chloride Landscape Lighting