Shop All Landscape Lighting
Chloride
Mini LED Step Light
Mfr # PH2SWH
Zoro # G0046350
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3500K
- Length 4 1/2 in
- Color Temp. 3500K
- Voltage 120V AC
- Lumens 148.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # PH2SWH
- Zoro # G0046350
- UPC # 782343852996
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Length | 4 1/2 in |
Height | 2 3/4 in |
Width | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Mini LED Step Light |
Color Temperature | 3500K |
Color Temp. | 3500K |
Voltage | 120V AC |
Lumens | 148.7 |
CRI | 80 |
Housing Material | Premium Die Cast Aluminum |
Ligature Resistant | Yes |
Standards | and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard |
Housing Color | White |
Includes | Three level intensity control, User selectable |
Operating Temp. Range | -31 to 104 Degrees F |
Light Color | White |
Warranty | 5 yr |
Description
Mini LED Step Light, Lumens 148.7, Voltage 120V AC, Color Temperature 3500K, Height 2 3/4 in, Width 1 1/2 in, Light Color White, Standards and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Led Chain Keyls Lmphldr (9852)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- MAGLITE MAG-Lite 459-S3D016 Black Hang Pack 3-Cell Dflash Light (459-S3D016)
- ILC Replacement for Colortran 176-104 replacement light bulb lamp (176-104 COLORTRAN)
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- DABMAR LIGHTING Dabmar Lighting LV214-VG Cast Aluminum Path; Walkway and Area Light; Verde Green (LV214-VG)
- DABMAR LIGHTING Fixture, Post Top, 552, B, Cast, Aluminum (GM552-B)
- GLOWFLOW Gray Solar Powered LED Rock Spotlight; (GL1491454)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Black (P5675-31/30K)
- PROGRESS LIGHTING Mansard 1-Light Large Wall Lantern, 60 W, Black (P5815-31)
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- Chloride Landscape Lighting